- Spherical Roller Bearing Cartridge Unit
- 2 7/16 in Shaft Diameter
- 4.621 in Outside Diameter
- Shurlok Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Cartridge Length | 2 5/8 in |
| Length Through Bore | 4.0625 in |
| Shaft Dia. | 2.4375 in |
| RPM [Max] | 3300 rpm |
| Seal Type | Clearance Seals |
| Locking Device | Shurlok Adapter Mounted |
| Temperature Range [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| Bore Dia. [Min] | 1 7/16 in |
| Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/8 in NPT |
| Collar O.D. | 3 19/32 in |
| Bearing Design | Non-Expansion |
| Set Screw Torque | 87 to 92 in lb |
| Locknut Outside Diameter | 3 19/32 in |
| Outside Dia. | 4.621 in |
| Housing Material | Steel |
| Bore Dia. [Max] | 4 15/16 in |
| Series | 6000 |
| Weight | 7.5 LB |
| EAN or UPC | 793699929454 |

