- Spherical Roller Bearing Cartridge Unit
- 1 15/16 in Shaft Diameter
- 3.833 in Outside Diameter
- Shurlok Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Housing Material | Steel |
| Temperature Range [Max] | 225 °F |
| Collar O.D. | 2 55/64 in |
| Bearing Design | Non-Expansion |
| Locking Device | Shurlok Adapter Mounted |
| Outside Dia. | 3.833 in |
| Seal Type | Clearance Seals |
| Type | Spherical Roller Bearing |
| RPM [Max] | 4050 rpm |
| Shaft Dia. | 1.9375 in |
| Weight | 5.6 LB |
| EAN or UPC | 793699929430 |

