- Spherical Roller Bearing Cartridge Unit
- 3 11/16 in Shaft Diameter
- 7.375 in Outside Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Cartridge Length | 4 in |
| Temperature Range [Max] | 225 °F |
| Misalignment Range | ±1 1/2° |
| Bore Dia. [Min] | 1 7/16 in |
| Special Features | None |
| Temperature Range [Min] | -40 °F |
| Locknut Outside Diameter | 5 5/8 in |
| Type | Spherical Roller Bearing |
| Housing Width | 4 in |
| Collar O.D. | 5 5/8 in |
| Series | 5000 |
| Lubricant Type | Exxon Ronex MP |
| Dynamic Load Rating | 134190 lbf |
| Shaft Dia. | 3.6875 in |
| Bore Dia. [Max] | 5 in |
| Lubrication | Relubricatable |
| Length Through Bore | 6.125 in |
| Static Load Rating [Max] | 137000 lbf |
| Grease Fitting Size | 1/4-28 |
| Set Screw Torque | 1350 in lb |
| RPM [Max] | 2050 rpm |
| Outside Dia. | 7.375 in |
| Bearing Design | Non-Expansion |
| Seal Type | Clearance Seals |
| Inch/Metric | Inch |
| Housing Material | Steel |
| Overall Width | 6 1/4 in |
| Size Code | 11 |
| Locking Device | Double Setscrew Locking Collar |
| Weight | 33.6 LB |
| EAN or UPC | 698210830960 |

