- Spherical Roller Bearing Cartridge Unit
- 1 7/16 in Shaft Diameter
- 3.124 in Outside Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Shaft Dia. | 1.4375 in |
| Cartridge Length | 2.19 in |
| Grease Fitting Size | 1/8 in NPT |
| Bore Dia. [Min] | 1 7/16 in |
| Lubrication | Relubricatable |
| Set Screw Torque | 325 in lb |
| Housing Width | 2.203 in |
| Type | Spherical Roller Bearing |
| Special Features | None |
| Series | 5000 |
| Dynamic Load Rating | 20840 lbf |
| Size Code | 4 |
| Lubricant Type | Exxon Ronex MP |
| RPM [Max] | 5250 rpm |
| Bearing Design | Non-Expansion |
| Bore Dia. [Max] | 5 in |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 3.5625 in |
| Misalignment Range | ±1 1/2° |
| Collar O.D. | 2 5/16 in |
| Locking Device | Double Setscrew Locking Collar |
| Static Load Rating [Max] | 20900 lbf |
| Temperature Range [Min] | -40 °F |
| Seal Type | Clearance Seals |
| Locknut Outside Diameter | 2 5/16 in |
| Housing Material | Steel |
| Overall Width | 3 9/16 in |
| Inch/Metric | Inch |
| Outside Dia. | 3.124 in |
| Weight | 3.3 LB |
| EAN or UPC | 698210830847 |

