- Spherical Roller Bearing Cartridge Unit
- 2 7/16 in Shaft Diameter
- 4.621 in Outside Diameter
- Eccentric Cam Collar Locking Device
- Non-Expansion Bearing Design
| Grease Fitting Size | 1/4-28 |
| Housing Material | Steel |
| Type | Spherical Roller Bearing |
| Locking Device | Eccentric Cam Locking Collar |
| Special Features | None |
| Bore Dia. [Min] | 1 7/16 in |
| RPM [Max] | 3300 rpm |
| Collar O.D. | 3 9/16 in |
| Lubrication | Relubricatable |
| Size Code | 8 |
| Seal Type | Clearance Seals |
| Length Through Bore | 3.65625 in |
| Housing Width | 2.64 in |
| Shaft Dia. | 2.4375 in |
| Misalignment Range | ±1 1/2° |
| Outside Dia. | 4.621 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Set Screw Torque | 325 in lb |
| Dynamic Load Rating | 44900 lbf |
| Static Load Rating [Max] | 53500 lbf |
| Lubricant Type | Exxon Ronex MP |
| Series | 3000 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Locknut Outside Diameter | 3 9/16 in |
| Bore Dia. [Max] | 3 15/16 in |
| Cartridge Length | 2 5/8 in |
| Weight | 7.5 LB |
| EAN or UPC | 698210910938 |

