- Spherical Roller Bearing Cartridge Unit
- 1 1/2 in Shaft Diameter
- 3.124 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Overall Width | 2 7/8 in |
| Length Through Bore | 2.875 in |
| Housing Width | 3 1/8 in |
| Locking Device | Single Setscrew Locking Collar |
| Grease Fitting Size | 1/4-28 |
| Series | 2000 |
| Bore Dia. [Min] | 1 7/16 in |
| Set Screw Torque | 325 in lb |
| Lubricant Type | Exxon Ronex MP |
| Bore Dia. [Max] | 4 in |
| Temperature Range [Min] | -40 °F |
| Misalignment Range | ±1 1/2° |
| Outside Dia. | 3.124 in |
| Lubrication | Relubricatable |
| Housing Material | Steel |
| Locknut Outside Diameter | 2 5/16 in |
| Shaft Dia. | 1.5 in |
| Cartridge Length | 2.19 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 225 °F |
| Special Features | None |
| Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| RPM [Max] | 5250 rpm |
| Static Load Rating [Max] | 20900 lbf |
| Size Code | 4 |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 20840 lbf |
| Collar O.D. | 2 5/16 in |
| Weight | 2.8 LB |
| EAN or UPC | 698210694869 |

