- Spherical Roller Bearing Cartridge Unit
- 90 mm Shaft Diameter
- 157.33 mm Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Cartridge Length | 88.14 mm |
| Seal Type | Clearance Seals |
| Set Screw Torque | 680 in lb |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/4-28 |
| Housing Material | Steel |
| Locknut Outside Diameter | 124.62 mm |
| RPM [Max] | 2400 rpm |
| Bearing Design | Non-Expansion |
| Locking Device | Single Setscrew Locking Collar |
| Collar O.D. | 124.62 mm |
| Series | 2000 |
| Bore Dia. [Min] | 1 7/16 in |
| Type | Spherical Roller Bearing |
| Outside Dia. | 157.33 mm |
| Lubricant Type | Exxon Ronex MP |
| Bore Dia. [Max] | 4 in |
| Shaft Dia. | 90 mm |
| Length Through Bore | 111.13 mm |
| Weight | 15.9 LB |
| EAN or UPC | 793699957587 |

