Rexnord Corp.
ZBR9200
9000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101159164
- Spherical Roller Bearing Cartridge Unit
- 2 in Shaft Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Bearing Design | Non-Expansion |
| Shape | Round |
| Duty | Heavy-Duty |
| Flange Thickness | 9/16 in |
| Grease Fitting Size | 1/8 in NPT |
| Housing Construction | 1 Piece |
| Style | 4-Bolt Piloted Flange |
| Shaft Dia. | 2 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing | 4 1/4 in |
| Housing Length | 7 1/8 in |
| Type | Spherical Roller Bearing |
| Bolt Circle Radius | 3 in |
| Locking Device | Adapter Mounted |
| End Type | Open End |
| Pilot Depth | 1 in |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 1 15/16 in |
| Flange Type | 4-Bolt Flange |
| RPM [Max] | 3650 rpm |
| Lubrication | Relubricatable |
| Size Code | 7 |
| Series | 9000 |
| Length Through Bore | 3.15625 in |
| Bearing Type | Spherical Roller Bearing |
| Locknut Outside Diameter | 2 31/32 in |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Pilot Diameter | 5 in |
| Seal Type | Clearance Seals |
| Lubricant Type | Exxon Ronex MP |
| Bolt Circle Dia. | 6 in |
| Misalignment Range | ±1 1/2° |
| Bore Dia. [Max] | 6 7/16 in |
| Weight | 12.1 LB |
| EAN or UPC | 698210019228 |
