Rexnord Corp.
ZBR6203
6000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #102087296
- Spherical Roller Bearing Cartridge Unit
- 2 3/16 in Shaft Diameter
- Shurlok Adapter Mounted Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Bore Dia. [Max] | 6 15/16 in |
| Flange Type | 4-Bolt Flange |
| Bore Dia. [Min] | 1 7/16 in |
| Set Screw Torque | 87 to 92 in lb |
| Shaft Dia. | 2.1875 in |
| Bearing Design | Fixed |
| Bolt Size | 1/2 in |
| Locking Device | Shurlok Adapter Mounted |
| Flange Thickness | 9/16 in |
| Housing Length | 7 1/8 in |
| Locknut Outside Diameter | 3 15/64 in |
| Series | 6000 |
| Pilot Diameter | 5 in |
| Length Through Bore | 3.6875 in |
| Pilot Depth | 1 in |
| Seal Type | Clearance Seals |
| Bolt Circle Radius | 3 in |
| RPM [Max] | 3650 rpm |
| Type | Spherical Roller Bearing |
| Lubricant Type | Exxon Ronex MP |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 4 1/4 in |
| Grease Fitting Size | 1/8 in NPT |
| Shape | Round |
| Temperature Range [Max] | 225 °F |
| Weight | 12.2 LB |
| EAN or UPC | 793699903560 |
