Rexnord Corp.
ZBR5700
5000 Series 6-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101159160
- Spherical Roller Bearing Cartridge Unit
- 7 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Seal Type | Clearance Seals |
| Misalignment Range | ±1 1/2° |
| Housing Material | Cast Iron |
| Style | 6-Bolt Piloted Flange |
| Set Screw Torque | 1600 in lb |
| End Type | Open End |
| Bolt Circle Dia. | 17 in |
| Bore Dia. [Min] | 1 7/16 in |
| Shape | Round |
| Duty | Heavy-Duty |
| Pilot Depth | 1 1/2 in |
| Lubrication | Relubricatable |
| Bearing Type | Spherical Roller Bearing |
| Lubricant Type | Exxon Ronex MP |
| Collar O.D. | 9 23/32 in |
| Shaft Dia. | 7 in |
| Bolt Circle Radius | 8 1/2 in |
| Pilot Diameter | 15 in |
| Bolt Size | 1 in |
| Size Code | 16 |
| Type | Spherical Roller Bearing |
| Flange Type | 6-Bolt Flange |
| RPM [Max] | 800 rpm |
| Locking Device | Double Setscrew Locking Collar |
| Housing Length | 19 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 8 1/2 in |
| Flange Thickness | 1 in |
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 8.75 in |
| Bore Dia. [Max] | 7 in |
| Grease Fitting Size | 1/4 in NPT |
| Temperature Range [Max] | 225 °F |
| Series | 5000 |
| Weight | 239.0 LB |
| EAN or UPC | 698210830700 |
