Rexnord Corp.
ZBR5303054378
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #103192474
- Spherical Roller Bearing Cartridge Unit
- 3 3/16 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Series | 5000 |
| Bore Dia. [Min] | 1 7/16 in |
| Shape | Round |
| Seal Type | Clearance Seals |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Bore Dia. [Max] | 7 in |
| Bearing Design | Non-Expansion |
| Retainer Material | Steel |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 3.1875 in |
| Locking Device | Double Setscrew Locking Collar |
| Weight | 38.0 LB |
| EAN or UPC | 793699332247 |
