Rexnord Corp.
ZBR521543
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101159111
- Spherical Roller Bearing Cartridge Unit
- 2 15/16 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Locking Device | Double Setscrew Locking Collar |
| Series | 5000 |
| Shaft Dia. | 2.9375 in |
| Bore Dia. [Max] | 7 in |
| Seal Type | Clearance Seals |
| Flange Type | 4-Bolt Flange |
| Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bore Dia. [Min] | 1 7/16 in |
| Shape | Round |
| Weight | 22.7 LB |
| EAN or UPC | 793699421613 |
