Rexnord Corp.
ZBR5110MM
5000 Series 6-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101159099
- Spherical Roller Bearing Cartridge Unit
- 110 mm Shaft Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Locking Device | Double Setscrew Locking Collar |
| Bore Dia. [Max] | 7 in |
| Flange Type | 6-Bolt Flange |
| Flange Thickness | 25.4 mm |
| Bearing Design | Non-Expansion |
| Bolt Size | 19 mm |
| Seal Type | Clearance Seals |
| Pilot Depth | 50.8 mm |
| Collar O.D. | 157.16 mm |
| Series | 5000 |
| Pilot Diameter | 260.35 mm |
| Type | Spherical Roller Bearing |
| Set Screw Torque | 1350 in lb |
| Bore Dia. [Min] | 1 7/16 in |
| Housing Length | 342.9 mm |
| Bolt Circle Radius | 149.23 mm |
| Housing Material | Cast Iron |
| RPM [Max] | 1850 rpm |
| Grease Fitting Size | 1/4 in NPT |
| Shape | Round |
| Bolt Hole Spacing | 149.23 mm |
| Length Through Bore | 158.75 mm |
| Shaft Dia. | 110 mm |
| Lubricant Type | Exxon Ronex MP |
| Temperature Range [Max] | 225 °F |
| Weight | 87.0 LB |
| EAN or UPC | 698210041243 |
