Rexnord Corp.
ZBR5100MM
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101159095
- Spherical Roller Bearing Cartridge Unit
- 100 mm Shaft Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| RPM [Max] | 2050 rpm |
| Locking Device | Double Setscrew Locking Collar |
| Series | 5000 |
| Flange Type | 4-Bolt Flange |
| Bolt Circle Radius | 119.06 mm |
| Temperature Range [Max] | 225 °F |
| Pilot Depth | 38.1 mm |
| Bearing Design | Non-Expansion |
| Bore Dia. [Max] | 7 in |
| Bore Dia. [Min] | 1 7/16 in |
| Housing Material | Cast Iron |
| Lubricant Type | Exxon Ronex MP |
| Seal Type | Clearance Seals |
| Shape | Round |
| Pilot Diameter | 206.375 mm |
| Collar O.D. | 142.9 mm |
| Shaft Dia. | 100 mm |
| Bolt Size | 19 mm |
| Length Through Bore | 155.58 mm |
| Flange Thickness | 28.58 mm |
| Housing Length | 276.23 mm |
| Set Screw Torque | 1350 in lb |
| Bolt Hole Spacing | 168.28 mm |
| Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/8 in NPT |
| Weight | 54.0 LB |
| EAN or UPC | 698210041229 |
