Rexnord Corp.
ZBR5065MM
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101159093
- Spherical Roller Bearing Cartridge Unit
- 65 mm Shaft Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Type | Spherical Roller Bearing |
| Housing Length | 193.68 mm |
| Bolt Hole Spacing | 116.66 mm |
| Flange Type | 4-Bolt Flange |
| RPM [Max] | 3300 rpm |
| Locking Device | Double Setscrew Locking Collar |
| Flange Thickness | 15.88 mm |
| Pilot Depth | 25.4 mm |
| Length Through Bore | 111.13 mm |
| Temperature Range [Max] | 225 °F |
| Seal Type | Clearance Seals |
| Bolt Circle Radius | 82.55 mm |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Size | 13 mm |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Shape | Round |
| Bore Dia. [Min] | 1 7/16 in |
| Bore Dia. [Max] | 7 in |
| Set Screw Torque | 680 in lb |
| Series | 5000 |
| Lubricant Type | Exxon Ronex MP |
| Shaft Dia. | 65 mm |
| Collar O.D. | 90.5 mm |
| Pilot Diameter | 139.7 mm |
| Weight | 15.3 LB |
| EAN or UPC | 698210895204 |
