- 4-Bolt Piloted Flange
- 4" Shaft Size
- 6 5/8" Bolt Spacing
- 9 3/8" Bolt Circle
- Cast Iron
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 250 °F |
| Bolt Circle Dia. | 9 3/8 in |
| Length Through Bore | 5.1875 in |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Temperature Range [Min] | -40 °F |
| Misalignment Range | ±1 1/2° |
| Housing Length | 10 7/8 in |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 4 in |
| End Type | Open End |
| Special Features | No Lubrication in Unit, Cover Adjusted One Notch Looser |
| Style | 4-Bolt Piloted Flange |
| Seal Type | Clearance Seals |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Size Code | 11 |
| Flange Thickness | 1 1/8 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Duty | Heavy-Duty |
| Bolt Hole Spacing | 6 5/8 in |
| Inch/Metric | Inch |
| Weight | 48.5 LB |
| EAN or UPC | 698210018955 |

