Rexnord Corp.
ZBR230082
2000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101159051
- Spherical Roller Bearing Cartridge Unit
- 3 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Lubrication | Relubricatable |
| Seal Type | Clearance Seals |
| Bearing Design | Fixed |
| End Type | Open End |
| Bolt Circle Dia. | 7 1/2 in |
| Length Through Bore | 4 in |
| Misalignment Range | ±1 1/2° |
| Temperature Range [Min] | -40 °F |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 3 in |
| Size Code | 9 |
| Mounted Unit Duty | Heavy-Duty |
| Housing Length | 8 3/4 in |
| Bolt Hole Spacing | 5 19/64 in |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 250 °F |
| Special Features | Rexlon® Lined Bore on Inner Race |
| Bore Dia. [Min] | 3/4 in |
| Bearing Type | Spherical Roller Bearing |
| Shape | Round |
| Housing Material | Cast Iron |
| Bore Dia. [Max] | 4 in |
| Flange Thickness | 3/4 in |
| Style | 4-Bolt Piloted Flange |
| Series | 2000 |
| Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange |
| Duty | Heavy-Duty |
| Weight | 20.3 LB |
| EAN or UPC | 698210018849 |
