- 4-Bolt Piloted Flange
- 2 15/16" Shaft Size
- 5 19/64" Bolt Spacing
- 7 1/2" Bolt Circle
- Cast Iron
| Seal Type | Clearance Seals |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 7 1/2 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bolt Hole Spacing | 5 19/64 in |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 250 °F |
| Size Code | 9 |
| End Type | Open End |
| Flange Thickness | 3/4 in |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Special Features | No Lubrication in Unit, Cover Adjusted One Notch Looser |
| Housing Length | 8 3/4 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.9375 in |
| Temperature Range [Min] | -40 °F |
| Duty | Heavy-Duty |
| Misalignment Range | ±1 1/2° |
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 4 in |
| Style | 4-Bolt Piloted Flange |
| Weight | 22.3 LB |
| EAN or UPC | 698210944223 |

