| Housing Material | Cast Iron |
| Misalignment Range | ±1 1/2° |
| Temperature Range [Max] | 250 °F |
| Style | 4-Bolt Piloted Flange |
| Seal Type | Clearance Seals |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Locking Device | Setscrew Locking Collar |
| Duty | Heavy-Duty |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Weight | 14.8 LB |
| EAN or UPC | 698210018658 |

