Rexnord Corp.
ZBR2075MM
2000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101158974
- Spherical Roller Bearing Cartridge Unit
- 75 mm Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Bore Dia. [Min] | 3/4 in |
| Collar O.D. | 103.19 mm |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 134.54 mm |
| Pilot Diameter | 161.925 mm |
| Housing Length | 222.25 mm |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| Set Screw Torque | 680 in lb |
| RPM [Max] | 2800 rpm |
| Bolt Circle Radius | 95.25 mm |
| Bore Dia. [Max] | 4 in |
| Pilot Depth | 31.75 mm |
| Seal Type | Clearance Seals |
| Shape | Round |
| Temperature Range [Max] | 225 °F |
| Series | 2000 |
| Grease Fitting Size | 1/8 in NPT |
| Shaft Dia. | 75 mm |
| Flange Thickness | 19.05 mm |
| Length Through Bore | 101.6 mm |
| Bolt Size | 16 mm |
| Lubricant Type | Exxon Ronex MP |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 22.2 LB |
| EAN or UPC | 698210025823 |
