- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 7/16 in Shaft Diameter
| Length Through Bore | 4.0625 in |
| Shaft Dia. | 2.4375 in |
| Bolt Hole Spacing | 4 49/64 in |
| Housing Material | Cast Iron |
| Locknut Outside Diameter | 3 19/32 in |
| Bolt Size | 5/8 in |
| Flange Type | 4-Bolt Flange |
| Housing Diameter | 5.375 in |
| Set Screw Torque | 87 to 92 in lb |
| Series | 6000 |
| Bore Range [Max] | 3.9375 in |
| Bolt Circle Radius | 3 3/8 in |
| Bearing Standoff Distance | 3/32 in |
| Bearing Design | Fixed |
| Lubricant Type | Exxon Ronex MP |
| Shape | Round |
| Bore Range [Min] | 1.4375 in |
| RPM [Max] | 3300 rpm |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Temperature Range [Max] | 225 °F |
| Flange Thickness | 0.75 in |
| Locking Device | Shurlok Adapter Mounted |
| Grease Fitting Size | 1/8 in NPT |
| Inner Ring Hub Diameter | 2 29/32 in |
| Weight | 16.6 LB |
| EAN or UPC | 793699903645 |

