- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 7/16 in Shaft Diameter
| Flange Type | 4-Bolt Flange |
| Size Code | 10 |
| Lubrication | Relubricatable |
| Bearing Standoff Distance | 1/4 in |
| Shaft Dia. | 3.4375 in |
| Housing Construction | 1 Piece |
| Misalignment Range | ±1 1/2° |
| Style | 4-Bolt Flange |
| Housing Diameter | 7 3/8 in |
| Duty | Heavy-Duty |
| End Type | Open End |
| Bolt Circle Dia. | 9 1/2 in |
| Lubricant Type | Exxon Ronex MP |
| Shape | Square |
| Inner Ring Hub Diameter | 3 31/32 in |
| Bore Range [Max] | 3.9375 in |
| Seal Type | Clearance Seals |
| Locking Device | Eccentric Cam Locking Collar |
| Bolt Hole Spacing | 6 23/32 in |
| Collar O.D. | 4 29/32 in |
| Series | 3000 |
| Bolt Size | 3/4 in |
| Bore Range [Min] | 1.4375 in |
| Mounted Unit Duty | Heavy-Duty |
| Flange Thickness | 1 in |
| Inch/Metric | Inch |
| RPM [Max] | 2400 rpm |
| Bearing Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Design | Fixed |
| Set Screw Torque | 460 in lb |
| Housing Length | 8 7/16 in |
| Length Through Bore | 4.5625 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Bolt Circle Radius | 4 3/4 in |
| Weight | 34.6 LB |
| EAN or UPC | 698210906924 |

