- Fixed Spherical Roller Flange Pillow Block
- 3-Bolt Flange Type
- 1 7/16 in Shaft Diameter
| Bearing Type | Spherical Roller Bearing |
| Series | 3000 |
| Housing Diameter | 3 7/16 in |
| Shaft Dia. | 1.4375 in |
| Collar O.D. | 2 5/16 in |
| Lubricant Type | Exxon Ronex MP |
| Flange Type | 3-Bolt Flange |
| Housing Material | Cast Iron |
| Set Screw Torque | 185 in lb |
| Inner Ring Hub Diameter | 1 3/4 in |
| Locking Device | Eccentric Cam Locking Collar |
| Flange Thickness | 5/8 in |
| Bore Range [Max] | 3.9375 in |
| Seal Type | Clearance Seals |
| Grease Fitting Size | 1/8 in NPT |
| Shape | Round |
| Bearing Standoff Distance | 1/32 in |
| Bolt Hole Spacing | 4 21/64 in |
| RPM [Max] | 5250 rpm |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 1/2 in |
| Bolt Circle Radius | 2 1/2 in |
| Length Through Bore | 2.92188 in |
| Bore Range [Min] | 1.4375 in |
| Bearing Design | Fixed |
| Weight | 6.8 LB |
| EAN or UPC | 698210917005 |

