- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 3 15/16 in Shaft Diameter
| Style | 4-Bolt Piloted Flange |
| Seal Type | Clearance Seals |
| Length Through Bore | 5.1875 in |
| Flange Thickness | 1 1/8 in |
| Size Code | 11 |
| Housing Length | 9 3/4 in |
| Series | 2000 |
| Housing Material | Cast Iron |
| Shape | Square |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bolt Hole Spacing | 7 19/32 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 3.9375 in |
| Inch/Metric | Inch |
| Pilot Diameter | 8.5 in |
| Bearing Design | Fixed |
| Locking Device | Single Setscrew Locking Collar |
| End Type | One Closed Auxiliary Cap Seals |
| Bolt Circle Dia. | 10 3/4 in |
| Bore Range [Min] | 0.75 in |
| Duty | Heavy-Duty |
| Mounted Unit Duty | Heavy-Duty |
| Bore Range [Max] | 4 in |
| Housing Construction | 1 Piece |
| Misalignment Range | ±1 1/2° |
| Weight | 60.0 LB |
| EAN or UPC | 698210019617 |

