- 4-Bolt Piloted Flange
- 2 15/16" Shaft Size
- 5 9/16" Bolt Spacing
- 7 7/8" Bolt Circle
- Cast Iron
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Seal Type | Clearance Seals |
| Shaft Dia. | 2.9375 in |
| Size Code | 9 |
| Special Features | Interference Fitup |
| Housing Construction | 1 Piece |
| Length Through Bore | 4 in |
| Bolt Circle Dia. | 7 7/8 in |
| Misalignment Range | ±1 1/2° |
| Style | 4-Bolt Piloted Flange |
| Pilot Diameter | 6.3125 in |
| Housing Length | 9 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Duty | Heavy-Duty |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Flange Thickness | 7/8 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 5 9/16 in |
| End Type | Open End |
| Weight | 23.8 LB |
| EAN or UPC | 698210202149 |

