- 4-Bolt Flange
- 2 7/16" Shaft Size
- 4 49/64" Bolt Spacing
- 6 3/4" Bolt Circle
- Cast Iron
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Size Code | 8 |
| Length Through Bore | 3.5 in |
| Flange Type | 4-Bolt Flange |
| Style | 4-Bolt Flange |
| Flange Thickness | 3/4 in |
| Housing Length | 8 1/8 in |
| Bolt Hole Spacing | 4 49/64 in |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 6 3/4 in |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 2.4375 in |
| Seal Type | Clearance Seals |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Duty | Heavy-Duty |
| Misalignment Range | ±1 1/2° |
| Mounted Unit Duty | Heavy-Duty |
| Special Features | Cover Adjusted One Notch Looser |
| Weight | 16.6 LB |
| EAN or UPC | 698210946296 |

