- Fixed Spherical Roller Flange Pillow Block
- 3-Bolt Flange, Piloted Flange Type
- 1 in Shaft Diameter
| Set Screw Torque | 185 in lb |
| Flange Type | 3-Bolt Flange, Piloted Flange |
| Seal Type | Clearance Seals |
| Shape | Round |
| Bolt Circle Dia. | 4 1/8 in |
| Bolt Circle Radius | 2 1/16 in |
| Bore Range [Min] | 0.75 in |
| Size Code | 2 |
| Collar O.D. | 1 3/4 in |
| Pilot Diameter | 3 in |
| Locking Device | Single Setscrew Locking Collar |
| Flange Thickness | 9/16 in |
| Bolt Size | 3/8 in |
| Inner Ring Hub Diameter | 1 5/16 in |
| Lubricant Type | Exxon Ronex MP |
| Bearing Standoff Distance | 1/32 in |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 225 °F |
| Bore Range [Max] | 4 in |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Type | Spherical Roller Bearing |
| RPM [Max] | 6500 rpm |
| Style | 3-Bolt Piloted Flange |
| End Type | Open End |
| Bearing Design | Fixed |
| Duty | Heavy-Duty |
| Shaft Dia. | 1 in |
| Lubrication | Relubricatable |
| Housing Diameter | 2 7/8 in |
| Housing Length | 5 1/8 in |
| Inch/Metric | Inch |
| Length Through Bore | 2.5625 in |
| Series | 2000 |
| Bolt Hole Spacing | 3 37/64 in |
| Housing Material | Cast Iron |
| Misalignment Range | ±1 1/2° |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 3.6 LB |
| EAN or UPC | 698210673574 |

