- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 50 mm Shaft Diameter
| Lubricant Type | Exxon Ronex MP |
| Housing Construction | 1 Piece |
| Grease Fitting Size | 1/8 in NPT |
| Housing Diameter | 107.95 mm |
| Bore Range [Max] | 4 in |
| Bearing Type | Spherical Roller Bearing |
| Misalignment Range | ±1 1/2° |
| Flange Style | 4-Bolt |
| Lubrication | Relubricatable |
| Seal Type | Clearance Seals |
| Bolt Size | 13 mm |
| Length Through Bore | 79.38 mm |
| Bearing Standoff Distance | 1.59 mm |
| Housing Material | Cast Iron |
| Set Screw Torque | 325 in lb |
| Collar O.D. | 73.03 mm |
| RPM [Max] | 4050 rpm |
| Duty | Heavy-Duty |
| Flange Thickness | 17.46 mm |
| Inner Ring Hub Diameter | 58.74 mm |
| Bore Range [Min] | 0.75 in |
| Bolt Circle Dia. | 5 3/4 in |
| Shaft Dia. | 50 mm |
| Bolt Circle Radius | 73.03 mm |
| Series | 2000 |
| End Type | Open End |
| Bolt Hole Spacing | 103.19 mm |
| Housing Length | 7 in |
| Mounted Unit Duty | Heavy-Duty |
| Size Code | 6 |
| Locking Device | Single Setscrew Locking Collar |
| Temperature Range [Max] | 225 °F |
| Bearing Design | Fixed |
| Inch/Metric | Metric |
| Shape | Round |
| Flange Type | 4-Bolt Flange |
| Style | 4-Bolt Flange |
| Weight | 9.7 LB |
| EAN or UPC | 698210920968 |

