- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 40 mm Shaft Diameter
| Bearing Design | Fixed |
| Locking Device | Single Setscrew Locking Collar |
| Flange Thickness | 15.88 mm |
| Bore Range [Max] | 4 in |
| Inner Ring Hub Diameter | 51.58 mm |
| RPM [Max] | 4450 rpm |
| Bearing Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Circle Radius | 69.85 mm |
| Shape | Round |
| Housing Diameter | 100.01 mm |
| Bore Range [Min] | 0.75 in |
| Lubricant Type | Exxon Ronex MP |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 98.83 mm |
| Seal Type | Clearance Seals |
| Flange Type | 4-Bolt Flange |
| Collar O.D. | 65.88 mm |
| Series | 2000 |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 13 mm |
| Set Screw Torque | 325 in lb |
| Length Through Bore | 79.38 mm |
| Bearing Standoff Distance | 0.79 mm |
| Shaft Dia. | 40 mm |
| Weight | 8.6 LB |
| EAN or UPC | 793699955095 |

