- Center Pull Take-Up Type
- 1 15/16 in Shaft Diameter
- 9 in Travel
- Spherical Roller Bearing Type
| Travel | 9 in |
| Base Height | 1/4 in |
| Base Width | 5 13/16 in |
| Locking Device | Eccentric Cam Locking Collar |
| Shaft Dia. | 1.9375 in |
| Seal Type | Clearance Seals |
| Take-Up Types | Center Pull |
| Bolt Size | 1/2 in |
| Type | Spherical Roller Bearing |
| Weight | 27.1 LB |
| EAN or UPC | 793699564761 |

