Skip to content Skip to navigation menu
Rexnord Corp.ZAS6203F

ZAS6203F

Solid Pillow Block
Item #102088063
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 2 3/16 in Shaft Diameter
  • 2 1/2 in Center Line To Base Dimension
  • 6 3/4 in Bolt Hole Spacing
Rexnord Corp.ZAS6203F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 2 3/16 in Shaft Diameter
  • 2 1/2 in Center Line To Base Dimension
  • 6 3/4 in Bolt Hole Spacing

applications

  • Forest products
  • Mining
  • Steel
  • Cement/Aggregate
  • Air handling

features

  • Precision ground and super finished
  • Powder-coated cast iron or steel housing
  • Multi-purpose lithium complex grease
  • Z-labrynth type standard seal
  • Spyglass™ Optical Strain Sensor (OSS) provides instant feedback for optimal shaft grip
  • OSS eliminates damage to shaft and bearing
  • Quick and easy installation
  • Reduced vibration eliminates need for scheduled mounting inspections
  • 25% greater shaft grip reduces shaft damage caused by loose mountings
  • Allows easy removal of the bearing from the shaft
  • Accommodates use of inexpensive commercial grade shafting
  • Self-aligning bearing provides 3° of static and dynamic misalignment
  • Provides a cool running, quiet, high speed, and high load capacity design

options

  • Light contact single lip seal
  • Heavy contact spring loaded lip seal
  • Viton® M-seal for higher temperature and chemical resistance
  • Special grease
  • Auxiliary end caps
  • High temperature options including additional internal clearance, steel retainers, and optional greases
Bolt Hole Length 7/8 in
Flange Type 4-Bolt Flange
Handle / Housing Material Cast Iron
Series 6000
Mounted Unit Duty Heavy-Duty
Seal Type Clearance Seals
Collar O.D. 3 15/64 in
Lubrication Exxon Ronex MP
Pillow Block Type Thru-Bolt
Housing Height 5 in
Bolt Holes 4
Length Through Bore 3.6875 in
Base Width 3 1/4 in
Base Height 1 5/8 in
Misalignment Range ±3°
Housing Material Cast Iron
Locking Device Shurlok Adapter Mounted
Collar Extension 1 1/16 in
RPM [Max] 3650 rpm
Temperature Range [Max] 225 °F
Grease Fitting Size 1/8 in NPT
Inch/Metric Inch
Bolt Size 1/2 in
Shaft Dia. 2.1875 in
Size Code 7
Bolt Hole Spacing - Width 1.6875 in
Housing Construction 1 Piece
Bearing Design Expansion
Pre Lubricant Lithium Complex
Base Length 8 7/8 in
Bolt Hole Spacing 6 3/4 in
End Type Open End
Bearing Type Spherical Roller Bearing
Center Line to Base Dimension [Min] 2 1/2 in
Weight 15.3 LB
EAN or UPC 793699902204
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison