- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 7/16 in Shaft Diameter
| Seal Type | Clearance Seals |
| Flange Type | 2-Bolt Flange |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 2.4375 in |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 16.3 LB |
| EAN or UPC | 793699980363 |

