- 1 15/16" Shaft
- 2 1/4" Center Line to Base
- 6 1/4" Bolt Hole Spacing
- Setscrew Locking Collar
- Cast Iron
| Base Length | 8 1/8 in |
| Series | ZAS Series |
| Mounted Unit Duty | Heavy-Duty |
| Base Height | 1 1/4 in |
| Temperature Range [Max] | 200 °F |
| Housing Height | 4 9/16 in |
| Shaft Dia. | 1.9375 in |
| Bolt Hole Spacing | 6 1/4 in |
| Length Through Bore | 3.125 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Length | 15/16 in |
| Locking Device | Setscrew Locking Collar |
| Size Code | 6 |
| Seal Type | Clearance Seals |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Temperature Range [Min] | -20 °F |
| Bolt Size | 5/8 in |
| Base Width | 2 7/16 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Insert Type | Steel Insert |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Bearing Design | Expansion |
| End Type | Closed End |
| Weight | 10.9 LB |
| EAN or UPC | 698210846534 |

