Skip to content Skip to navigation menu
Rexnord Corp.ZAS2100MM

ZAS2100MM

Solid Pillow Block
Item #101158651
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 100 mm Shaft Diameter
  • 104.78 mm Center Line To Base Dimension
  • 276.23 mm Bolt Hole Spacing
Rexnord Corp.ZAS2100MM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 100 mm Shaft Diameter
  • 104.78 mm Center Line To Base Dimension
  • 276.23 mm Bolt Hole Spacing
Length Through Bore 128.59 mm
Handle / Housing Material Cast Iron
Bolt Size 25 mm
Shaft Dia. 100 mm
Temperature Range [Max] 225 °F
Base Width 104.78 mm
Lubrication Exxon Ronex MP
Bolt Hole Spacing 276.23 mm
Grease Fitting Size 1/4-28
RPM [Max] 2050 rpm
Base Height 53.98 mm
Bearing Type Spherical Roller Bearing
Center Line to Base Dimension [Min] 104.780 mm
Base Length 361.95 mm
Flange Type 2-Bolt Flange
Locking Device Single Setscrew Locking Collar
Bearing Design Expansion
Seal Type Clearance Seals
Bolt Hole Length 44.45 mm
Housing Height 215.9 mm
Weight 56.0 LB
EAN or UPC 793699308884
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison