- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 5 7/16 in Shaft Diameter
- 6 11/16 in Center Line To Base Dimension
| Seal Type | Clearance Seals |
| Locking Device | Shurlok Adapter Mounted |
| Grease Fitting Size | 1/4 in NPT |
| Housing Height | 13 11/16 in |
| Bolt Hole Length | 2 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Expansion |
| RPM [Max] | 1000 rpm |
| Shaft Dia. | 5.4375 in |
| Base Width | 6 1/4 in |
| Base Height | 2 5/8 in |
| Lubrication | Exxon Ronex MP |
| Center Line to Base Dimension [Min] | 6 11/16 in |
| Bolt Size | 1 in |
| Handle / Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 8.76563 in |
| Weight | 248.0 LB |
| EAN or UPC | 662864237864 |

