- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 11/16 in Shaft Diameter
| Bearing Design | Expansion |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Handle / Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 3.6875 in |
| Locking Device | Shurlok Adapter Mounted |
| Weight | 108.0 LB |
| EAN or UPC | 698210182663 |

