- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 3/16 in Shaft Diameter
- 4 in Center Line To Base Dimension
| Base Length | 13 3/4 in |
| Base Width | 3 7/8 in |
| Length Through Bore | 5.03125 in |
| Housing Material | Cast Iron |
| Bolt Size | 3/4 in |
| Seal Type | Clearance Seals |
| Temperature Range [Max] | 225 °F |
| Handle / Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 11 5/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Size Code | 10 |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Min] | 10 3/8 in |
| Inch/Metric | Inch |
| Collar O.D. | 4 61/64 in |
| Locking Device | Shurlok Adapter Mounted |
| Bearing Design | Expansion |
| Series | 6000 |
| Bolt Hole Spacing | 11 in |
| Center Line to Base Dimension [Min] | 4 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 1 7/16 in |
| Lubrication | Exxon Ronex MP |
| RPM [Max] | 2400 rpm |
| Flange Type | 2-Bolt Flange |
| Base Height | 1 5/8 in |
| Housing Height | 8 1/4 in |
| Shaft Dia. | 3.1875 in |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Grease Fitting Size | 1/8 in NPT |
| Bolt Holes | 2 |
| Weight | 59.0 LB |
| EAN or UPC | 793699926026 |

