- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 3/16 in Shaft Diameter
- 3 in Center Line To Base Dimension
| Flange Type | 2-Bolt Flange |
| Bearing Design | Expansion |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 1 in |
| Base Width | 3 1/8 in |
| Bolt Size | 5/8 in |
| Locking Device | Double Setscrew Locking Collar |
| Center Line to Base Dimension [Min] | 3 in |
| Bolt Hole Length | 1 3/8 in |
| Handle / Housing Material | Cast Iron |
| Length Through Bore | 4.125 in |
| Seal Type | Clearance Seals |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.1875 in |
| Lubrication | Exxon Ronex MP |
| RPM [Max] | 3650 rpm |
| Housing Height | 5 31/32 in |
| Weight | 17.5 LB |
| EAN or UPC | 698210129682 |

