- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 7/16 in Shaft Diameter
- 4 1/2 in Center Line To Base Dimension
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 11 5/8 in |
| Bolt Hole Length | 1 11/16 in |
| Inch/Metric | Inch |
| Base Length | 15 3/8 in |
| RPM [Max] | 2400 rpm |
| Locking Device | Double Setscrew Locking Collar |
| Temperature Range [Max] | 225 °F |
| Base Width | 4 11/32 in |
| Seal Type | Clearance Seals |
| Lubrication | Exxon Ronex MP |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Center Line to Base Dimension [Min] | 4 1/2 in |
| Length Through Bore | 5.3125 in |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Size Code | 10 |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Design | Fixed |
| Bolt Size | 7/8 in |
| Series | 5000 |
| Housing Height | 9 9/32 in |
| End Type | Open End |
| Bolt Holes | 2 |
| Handle / Housing Material | Cast Iron |
| Bolt Hole Spacing | 12 3/8 in |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 3.4375 in |
| Grease Fitting Size | 1/8 in NPT |
| Base Height | 1 21/32 in |
| Weight | 76.5 LB |
| EAN or UPC | 793699724707 |

