Skip to content Skip to navigation menu
Solid Pillow Block

ZA9307F

Solid Pillow Block
Item #101158645
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 3 7/16 in Shaft Diameter
  • 4 1/4 in Center Line To Base Dimension
  • 12 1/2 in Bolt Hole Spacing
Solid Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 3 7/16 in Shaft Diameter
  • 4 1/4 in Center Line To Base Dimension
  • 12 1/2 in Bolt Hole Spacing
Base Height 2 5/8 in
Housing Material Cast Iron
Grease Fitting Size 1/8 in NPT
Pillow Block Type Thru-Bolt
Bolt Hole Length 1 1/4 in
Base Width 4 1/2 in
Bearing Design Fixed
Series 9000
Housing Height 8 1/2 in
Bolt Holes 4
Center Line to Base Dimension [Min] 4 1/4 in
Handle / Housing Material Cast Iron
Size Code 11
Bolt Size 3/4 in
Bolt Hole Spacing 12 1/2 in
Locking Device Adapter Mounted
Inch/Metric Inch
Mounted Unit Duty Heavy-Duty
End Type Open End
Shaft Dia. 3.4375 in
Base Length 15 1/4 in
RPM [Max] 2050 rpm
Housing Construction 1 Piece
Flange Type 4-Bolt Flange
Bolt Hole Spacing - Width 2.25 in
Length Through Bore 5 in
Collar O.D. 5 3/16 in
Lubrication Exxon Ronex MP
Bearing Type Spherical Roller Bearing
Seal Type Clearance Seals
Temperature Range [Max] 225 °F
Weight 60.0 LB
EAN or UPC 698210917487
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison