- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 11/16 in Shaft Diameter
- 4 1/4 in Center Line To Base Dimension
- 12 1/2 in Bolt Hole Spacing
applications
- Forest products
- Mining
- Steel
- Cement/Aggregate
- Air handling
features
- Precision ground and super finished
- Powder-coated cast iron or steel housing
- Multi-purpose lithium complex grease
- Z-labrynth type standard seal
- Spyglass™ Optical Strain Sensor (OSS) provides instant feedback for optimal shaft grip
- OSS eliminates damage to shaft and bearing
- Quick and easy installation
- Reduced vibration eliminates need for scheduled mounting inspections
- 25% greater shaft grip reduces shaft damage caused by loose mountings
- Allows easy removal of the bearing from the shaft
- Accommodates use of inexpensive commercial grade shafting
- Self-aligning bearing provides 3° of static and dynamic misalignment
- Provides a cool running, quiet, high speed, and high load capacity design
options
- Light contact single lip seal
- Heavy contact spring loaded lip seal
- Viton® M-seal for higher temperature and chemical resistance
- Special grease
- Auxiliary end caps
- High temperature options including additional internal clearance, steel retainers, and optional greases
| Bolt Hole Length | 1 1/4 in |
| Shaft Dia. | 3.6875 in |
| Base Length | 15 1/4 in |
| Pre Lubricant | Lithium Complex |
| Handle / Housing Material | Cast Iron |
| Collar Extension | 1 47/64 in |
| Lubrication | Exxon Ronex MP |
| RPM [Max] | 2050 rpm |
| Series | 6000 |
| Grease Fitting Size | 1/8 in NPT |
| Size Code | 11 |
| Misalignment Range | ±3° |
| Center Line to Base Dimension [Min] | 4 1/4 in |
| Housing Construction | 1 Piece |
| Bolt Holes | 4 |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 12 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Inch |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 3/4 in |
| Base Height | 2 5/8 in |
| Length Through Bore | 5.78 mm |
| Collar O.D. | 5 43/64 in |
| Locking Device | Shurlok Adapter Mounted |
| Bolt Hole Spacing - Width | 2.25 in |
| Housing Material | Cast Iron |
| Bearing Design | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Housing Height | 8 1/2 in |
| Seal Type | Clearance Seals |
| Base Width | 4 1/2 in |
| Weight | 61.0 LB |
| EAN or UPC | 793699901856 |

