- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 7/16 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 7 1/8 in Bolt Hole Spacing
| Bolt Hole Spacing | 7 1/8 in |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Base Width | 3 3/8 in |
| Bolt Hole Length | 7/8 in |
| Housing Height | 5 1/2 in |
| Center Line to Base Dimension [Min] | 2 3/4 in |
| RPM [Max] | 3300 rpm |
| Shaft Dia. | 2.4375 in |
| Length Through Bore | 4.375 in |
| Lubrication | Exxon Ronex MP |
| Base Height | 1 3/4 in |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Double Setscrew Locking Collar |
| Base Length | 9 1/4 in |
| Seal Type | Clearance Seals |
| Grease Fitting Size | 1/8 in NPT |
| Weight | 16.7 LB |
| EAN or UPC | 662864552912 |

