Skip to content Skip to navigation menu
Solid Pillow Block

ZA2303F

Solid Pillow Block
Item #101158515
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 3 3/16 in Shaft Diameter
  • 3 3/4 in Center Line To Base Dimension
  • 10 in Bolt Hole Spacing
Solid Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 3 3/16 in Shaft Diameter
  • 3 3/4 in Center Line To Base Dimension
  • 10 in Bolt Hole Spacing
Base Length 13 in
Pillow Block Type Thru-Bolt
Series 2000
Housing Construction 1 Piece
Lubrication Exxon Ronex MP
Temperature Range [Max] 200 °F, 225 °F
End Type Open End
Temperature Range [Min] -20 °F
Seal Type Clearance Seals
Locking Device Single Setscrew Locking Collar
Bearing Design Fixed
Insert Type Steel Insert
Handle / Housing Material Cast Iron
Shaft Dia. 3.1875 in
Housing Material Cast Iron
Collar Extension 15/16 in
Grease Fitting Size 1/8 in NPT
Length Through Bore 4.375 in
Bolt Hole Spacing - Width 2 in
Bolt Size 3/4 in
Bearing Type Spherical Roller Bearing
Flange Type 4-Bolt Flange
Size Code 10
Mounted Unit Duty Normal-Duty
RPM [Max] 2400 rpm
Inch/Metric Inch
Bolt Hole Spacing 10 in
Base Height 2 1/4 in
Bolt Holes 4
Bolt Hole Length 1 1/2 in
Base Width 4 1/8 in
Housing Height 7 1/2 in
Center Line to Base Dimension [Min] 3 3/4 in
Weight 42.5 LB
EAN or UPC 698210713638
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison