- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 in Shaft Diameter
| End Type | Open End |
| Housing Material | Steel |
| Bearing Type | Spherical Roller Bearing |
| Shaft Dia. | 2 in |
| Temperature Range [Min] | -20 °F |
| Bolt Size | 5/8 in |
| Special Features | Face-Locked Threaded Cover, Interference Fitup |
| Housing Height | 4 9/16 in |
| Bolt Holes | 2 |
| Size Code | 6 |
| Seal Type | Clearance Seals |
| Base Length | 8 1/8 in |
| Temperature Range [Max] | 200 °F |
| Handle / Housing Material | Cast Steel |
| Bolt Hole Length | 15/16 in |
| Flange Type | 2-Bolt Flange |
| Base Height | 1 1/4 in |
| Bolt Hole Spacing | 6 1/4 in |
| Series | ZA Series |
| Base Width | 2 7/16 in |
| Bearing Design | Fixed |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Single Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Length Through Bore | 3.125 in |
| Mounted Unit Duty | Heavy-Duty |
| Insert Type | Steel Insert |
| Weight | 9.6 LB |
| EAN or UPC | 698210017965 |

