- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 90 mm Shaft Diameter
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 90 mm |
| Bearing Design | Fixed |
| Seal Type | Clearance Seals |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Weight | 38.0 LB |
| EAN or UPC | 698210158507 |

