- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 90 mm Shaft Diameter
- 95.25 mm Center Line To Base Dimension
- 254 mm Bolt Hole Spacing
| Seal Type | Clearance Seals |
| RPM [Max] | 2400 rpm |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 90 mm |
| Base Length | 330.2 mm |
| Lubrication | Exxon Ronex MP |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Length | 41.28 mm |
| Handle / Housing Material | Cast Iron |
| Base Height | 57.15 mm |
| Bolt Hole Spacing | 254 mm |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 111.13 mm |
| Bearing Design | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Housing Height | 190.5 mm |
| Base Width | 87.31 mm |
| Grease Fitting Size | 1/8 in NPT |
| Center Line to Base Dimension [Min] | 95.250 mm |
| Bolt Size | 22 mm |
| Weight | 38.0 LB |
| EAN or UPC | 698210894627 |

