- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 75 mm Shaft Diameter
- 82.55 mm Center Line To Base Dimension
- 206.38 mm Bolt Hole Spacing
| Center Line to Base Dimension [Min] | 82.550 mm |
| Bolt Hole Length | 28.58 mm |
| Bolt Size | 19 mm |
| Bearing Design | Fixed |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/8 in NPT |
| Locking Device | Single Setscrew Locking Collar |
| Base Length | 165.11 mm |
| Handle / Housing Material | Cast Iron |
| Shaft Dia. | 75 mm |
| Housing Height | 163.51 mm |
| Bearing Type | Spherical Roller Bearing |
| RPM [Max] | 2800 rpm |
| Base Height | 50.8 mm |
| Base Width | 80.96 mm |
| Length Through Bore | 101.6 mm |
| Seal Type | Clearance Seals |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 206.38 mm |
| Lubrication | Exxon Ronex MP |
| Weight | 26.0 LB |
| EAN or UPC | 698210202491 |

