- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 60 mm Shaft Diameter
- 69.85 mm Center Line To Base Dimension
- 180.98 mm Bolt Hole Spacing
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 60 mm |
| End Type | Open End |
| Housing Height | 139.7 mm |
| Grease Fitting Size | 1/8 in NPT |
| Seal Type | Clearance Seals |
| Base Height | 41.28 mm |
| Temperature Range [Max] | 200 °F, 225 °F |
| Base Length | 231.78 mm |
| Handle / Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 88.9 mm |
| RPM [Max] | 3300 rpm |
| Housing Construction | 1 Piece |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Temperature Range [Min] | -20 °F |
| Flange Type | 2-Bolt Flange |
| Bolt Holes | 2 |
| Size Code | 8 |
| Base Width | 68.26 mm |
| Inch/Metric | Metric |
| Center Line to Base Dimension [Min] | 69.850 mm |
| Lubrication | Exxon Ronex MP |
| Series | ZA Series |
| Bearing Design | Fixed |
| Bolt Hole Length | 25.4 mm |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 5/8 in, 16 mm |
| Bolt Hole Spacing | 7 1/8 in, 180.98 mm |
| Insert Type | Steel Insert |
| Weight | 16.0 LB |
| EAN or UPC | 698210846718 |

