- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 50 mm Shaft Diameter
- 57.15 mm Center Line To Base Dimension
- 158.75 mm Bolt Hole Spacing
| Bolt Hole Length | 25.4 mm |
| Handle / Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 in NPT |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 34.93 mm |
| Bearing Design | Fixed |
| Length Through Bore | 79.38 mm |
| Housing Height | 115.89 mm |
| Center Line to Base Dimension [Min] | 57.150 mm |
| Base Length | 212.73 mm |
| Lubrication | Exxon Ronex MP |
| Seal Type | Clearance Seals |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 50 mm |
| Bolt Size | 16 mm |
| Flange Type | 2-Bolt Flange |
| RPM [Max] | 4050 rpm |
| Base Width | 63.5 mm |
| Bolt Hole Spacing | 158.75 mm |
| Weight | 9.7 LB |
| EAN or UPC | 698210017699 |

