- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 25 mm Shaft Diameter
- 39.69 mm Center Line To Base Dimension
- 111.13 mm Bolt Hole Spacing
| RPM [Max] | 6500 rpm |
| Shaft Dia. | 25 mm |
| Temperature Range [Max] | 225 °F |
| Lubrication | Exxon Ronex MP |
| Center Line to Base Dimension [Min] | 39.690 mm |
| Bolt Hole Length | 22.23 mm |
| Bolt Size | 13 mm |
| Base Length | 149.23 mm |
| Length Through Bore | 65.09 mm |
| Seal Type | Clearance Seals |
| Flange Type | 2-Bolt Flange |
| Base Height | 19.05 mm |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Locking Device | Single Setscrew Locking Collar |
| Housing Height | 77.79 mm |
| Bolt Hole Spacing | 111.13 mm |
| Grease Fitting Size | 1/8 in NPT |
| Base Width | 50.8 mm |
| Bearing Design | Fixed |
| Weight | 4.3 LB |
| EAN or UPC | 698210143718 |

